D05- 1/2In Npt; 2-Way; 30 Psi; 230V; N.C

  • Mfr # VT2222G13U020

  • Zoro # G315268499


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Voltage
230V AC
Coefficient of Volume
2.5
Valve Design
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team