D05- 1/2In Npt; 3-Way; 20 Psi; 230V; N.C

  • Mfr # VT3223G13U020

  • Zoro # G215267776


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Coefficient of Volume
3.5
Valve Design
3-Way
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption