D05- 1/2In Npt; 3-Way; 50 Psi; 24V; Spri

  • Mfr # VM3223P13A000

  • Zoro # G715267658


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Connection Type
NPT
Valve Design
3-Way
Coefficient of Volume
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team