D05- 1/2In Npt; 3-Way; 60 Psi; 24V; N.S.
Mfr # VM3223P33A000
Zoro # G515267643
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC
Coefficient of Volume
3.5
Valve Design
3-Way
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM3223P33A000
Zoro #
G515267643
UPC #
-
Country of Origin
Unknown
Details
Voltage
24V AC
Coefficient of Volume
3.5
Valve Design
3-Way
Connection Type
NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.