D05- 1/2In Swt; 2-Way; 20 Psi; 230V; N.C

  • Mfr # VT2213G13U020

  • Zoro # G815268456


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Sweat
Valve Design
2-Way
Coefficient of Volume
3.5
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team