D05- 1/2In Swt; 2-Way; 30 Psi; 24V; N.C.
Mfr # VT2212G13A020
Zoro # G615268496
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC
Coefficient of Volume
2.5
Valve Design
2-Way
Connection Type
Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT2212G13A020
Zoro #
G615268496
UPC #
-
Country of Origin
Unknown
Details
Voltage
24V AC
Coefficient of Volume
2.5
Valve Design
2-Way
Connection Type
Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.