D05- 1In Npt; 2-Way; 15 Psi; 24V; N.O. S

  • Mfr # VS2427G24A020

  • Zoro # G515268527


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Voltage
24V AC
Coefficient of Volume
8
Valve Design
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team