D05- 1In Npt; 2-Way; 20 Psi; 120V; N.O.

  • Mfr # VS2427H24B020

  • Zoro # G115268484


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
8
Connection Type
NPT
Valve Design
2-Way
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team