D05- 1In Npt; 2-Way; 50 Psi; 24V; N.S.

  • Mfr # VM2427P33A000

  • Zoro # G915267526


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Valve Design
2-Way
Voltage
24V AC
Coefficient of Volume
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM2427P33A000
Zoro #
G915267526
UPC #
-
Country of Origin
Unknown

Details

Connection Type
NPT
Valve Design
2-Way
Voltage
24V AC
Coefficient of Volume
8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.