D05- 1In Npt; 2-Way; 50 Psi; 24V; N.S.Ti

  • Mfr # VM2427T33A00T

  • Zoro # G015267631


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Voltage
24V AC
Coefficient of Volume
8
Valve Design
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption