Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D05- 1In Npt; 2-Way; 50 Psi; 24V; Spring

  • Mfr # VM2427T23A00T

  • Zoro # G815267473


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Connection Type
NPT
Coefficient of Volume
8
Valve Design
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team