D05- 1In Npt; 3-Way; 15 Psi; 230V; N.C.

  • Mfr # VT3427G13U020

  • Zoro # G815267527


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
8
Connection Type
NPT
Valve Design
3-Way
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team