Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D05- 1In Npt; 3-Way; 20 Psi; 120V; N.C.

  • Mfr # VS3427H14B020

  • Zoro # G815268425


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Connection Type
NPT
Valve Design
3-Way
Coefficient of Volume
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team