D05- 1In Rp; 2-Way; 50 Psi; 24V; N.S.

  • Mfr # VM2437P33A000

  • Zoro # G315267508


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
8
Connection Type
RPT
Valve Design
2-Way
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team