D05- 1In Swt; 2-Way; 10 Psi; 24V; N.O.

  • Mfr # VT2417G23A020

  • Zoro # G815267909


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Sweat
Valve Design
2-Way
Coefficient of Volume
8
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption