D05- 1In Swt; 2-Way; 13 Psi; 24V; N.C.

  • Mfr # VT2415G13A020

  • Zoro # G515267506


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
5
Valve Design
2-Way
Connection Type
Sweat
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT2415G13A020
Zoro #
G515267506
UPC #
-
Country of Origin
Unknown

Details

Coefficient of Volume
5
Valve Design
2-Way
Connection Type
Sweat
Voltage
24V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.