D05- 1In Swt; 2-Way; 15 Psi; 120V; N.C.

  • Mfr # VT2417H13B020

  • Zoro # G915267779


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Valve Design
2-Way
Connection Type
Sweat
Coefficient of Volume
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team