D05- 1In Swt; 2-Way; 25 Psi; 24V; N.O. H

  • Mfr # VT2415H23A020

  • Zoro # G915267502


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Connection Type
Sweat
Valve Design
2-Way
Coefficient of Volume
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption