D05- 1In Swt; 3-Way; 10 Psi; 24V; N.C.

  • Mfr # VT3417G13A020

  • Zoro # G215267585


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Valve Design
3-Way
Voltage
24V AC
Connection Type
Sweat
Coefficient of Volume
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption