D05- 1In Swt; 3-Way; 15 Psi; 24V; N.C. H

  • Mfr # VT3417H13A020

  • Zoro # G715267580


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Coefficient of Volume
8
Connection Type
Sweat
Valve Design
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VT3417H13A020
Zoro #
G715267580
UPC #
-
Country of Origin
Unknown

Details

Voltage
24V AC
Coefficient of Volume
8
Connection Type
Sweat
Valve Design
3-Way

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.