D05- 1In Swt; 3-Way; 60 Psi; 24V; N.S.

  • Mfr # VM3417P33A000

  • Zoro # G915267663


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Valve Design
3-Way
Coefficient of Volume
8
Connection Type
Sweat
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team