D05- 3/4In Ivf; 2-Way; 20 Psi; 24V; N.C.
Mfr # VT2343G13A020
Zoro # G215267707
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Valve Design
2-Way
Coefficient of Volume
3.5
Voltage
24V AC
Connection Type
Inverted Flare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VT2343G13A020
Zoro #
G215267707
UPC #
-
Country of Origin
Unknown
Details
Valve Design
2-Way
Coefficient of Volume
3.5
Voltage
24V AC
Connection Type
Inverted Flare
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.