Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D05- 3/4In Ivf; 2-Way; 30 Psi; 24V; N.C.

  • Mfr # VS2342G14A020

  • Zoro # G015268492


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Coefficient of Volume
2.5
Connection Type
Inverted Flare
Valve Design
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team