Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D05- 3/4In Ivf; 2-Way; 30 Psi; 24V; N.C.

  • Mfr # VS2343H14A020

  • Zoro # G915268530


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coefficient of Volume
3.5
Connection Type
Inverted Flare
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team