D05- 3/4In Npt; 2-Way; 15 Psi; 24V; N.C.

  • Mfr # VT2327H13A020

  • Zoro # G315267928


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
7.5
Connection Type
NPT
Valve Design
2-Way
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption