D05- 3/4In Npt; 2-Way; 50 Psi; 120V; N.O

  • Mfr # VT2322H23B020

  • Zoro # G915267724


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Coefficient of Volume
2.5
Valve Design
2-Way
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team