D05- 3/4In Npt; 2-Way; 50 Psi; 24V; Spri

  • Mfr # VM2322P13A000

  • Zoro # G315267515


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Coefficient of Volume
2.5
Voltage
24V AC
Valve Design
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption