Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D05- 3/4In Npt; 2-Way; 60 Psi; 24V; N.S.

  • Mfr # VM2322T33A000

  • Zoro # G615267468


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
2.5
Valve Design
2-Way
Connection Type
NPT
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team