D05- 3/4In Npt; 3-Way; 10 Psi; 230V; N.C
Mfr # VT3327G13U020
Zoro # G315267942
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Valve Design
3-Way
Coefficient of Volume
7.5
Voltage
230V AC
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VT3327G13U020
Zoro #
G315267942
UPC #
-
Country of Origin
Unknown
Details
Valve Design
3-Way
Coefficient of Volume
7.5
Voltage
230V AC
Connection Type
NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.