D05- 3/4In Npt; 3-Way; 50 Psi; 24V; N.C.

  • Mfr # VT3322H13A020

  • Zoro # G215267561


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Voltage
24V AC
Valve Design
3-Way
Coefficient of Volume
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team