Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D05- 3/4In Npt; 3-Way; 60 Psi; 24V; N.S.

  • Mfr # VM3327T33A000

  • Zoro # G015267730


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Coefficient of Volume
7.5
Voltage
24V AC
Valve Design
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team