D05- 3/4In Swt; 2-Way; 10 Psi; 24V; N.C.
Mfr # VT2317G13A01A
Zoro # G715267900
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC
Valve Design
2-Way
Coefficient of Volume
7.5
Connection Type
Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT2317G13A01A
Zoro #
G715267900
UPC #
-
Country of Origin
Unknown
Details
Voltage
24V AC
Valve Design
2-Way
Coefficient of Volume
7.5
Connection Type
Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.