D05- 3/4In Swt; 2-Way; 30 Psi; 120V; N.O

  • Mfr # VT2312G23B020

  • Zoro # G015268638


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Sweat
Coefficient of Volume
2.5
Valve Design
2-Way
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team