D05- 3/4In Swt; 2-Way; 50 Psi; 24V; Spri

  • Mfr # VM2312T13A00T

  • Zoro # G515267711


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Sweat
Voltage
24V AC
Coefficient of Volume
2.5
Valve Design
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team