D05- 3/4In Swt; 3-Way; 50 Psi; 24V; N.C.

  • Mfr # VT3312H13A020

  • Zoro # G515267704


product price:  $157.87
/ea
Free Shipping & Returns

Key Features

Connection Type
Sweat
Voltage
24V AC
Coefficient of Volume
2.5
Valve Design
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team