Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Damper Electric Actuator, 24V, 2-Position

  • Mfr # MA-305

  • Zoro # G2085699


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, Valves
Includes
Spring Return
Input Voltage
24V
Standards
cULus, UL 873
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-305
Zoro #
G2085699
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 3/4 in
Overall Depth
5 5/8 in
Overall Width
5 3/8 in

Details

Fits Brand
Schneider Electric
Application
Dampers, Valves
Item
Actuator
Includes
Spring Return
Input Voltage
24V
Standards
cULus, UL 873
Product Type
Actuator
Valve Application
Damper and Valve
Contact Form
SPST
Housing Material
Aluminum
Time to Open
20 sec
Rated Torque
16 lb-in
Electrical Connection Type
Screw Terminals
Shaft Rotation
CW
Power Consumption
56 VA
Spring Return
Spring Return
Maximum Operating Temperature
136 Degrees F
Power Rating
25W
NEMA Rating
4
Minimum Operating Temperature
40 Degrees F

Description

Actuator, Valve Application Damper and Valve, Rated Torque 16 lb-in, Input Voltage 24V, Contact Form SPST, Electrical Connection Type Screw Terminals, NEMA Rating 4, Spring Return Spring Return, Shaft Rotation CW, Maximum Operating Temperature 136 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Width 5 3/8 in, Application Dampers, Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.