Zoro Homepage

DC Bus Cable, Open End, 49.2 ft. L

  • Mfr # VW3M7102R150

  • Zoro # G5073929


product price: $820.99
/ea
Free Shipping & Returns

Key Features

For Use With
ATV320B, ATV320C @ 0.18 to 2.2kW, 200 To 240V, 1-Phase, ATV320C @ 0.37 To 4kW, 380 To 500V, ATV320C @ 0.75 To 15kW, 525 to 600V, 3-Phase, ATV340 @ 0.75 To 7.5kW
Cable Type
Open End
Cable Length (Meters)
15
Cable Length (Ft.)
49.2
Function
Connection Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3M7102R150
Zoro #
G5073929
UPC #
03606485242309
Country of Origin
Czechia

Dimensions

Cable Length (Meters)
15
Cable Length (Ft.)
49.2
Cable Length
49.2 ft

Details

Item
DC Bus Cable
For Use With
ATV320B, ATV320C @ 0.18 to 2.2kW, 200 To 240V, 1-Phase, ATV320C @ 0.37 To 4kW, 380 To 500V, ATV320C @ 0.75 To 15kW, 525 to 600V, 3-Phase, ATV340 @ 0.75 To 7.5kW
Cable Type
Open End
Function
Connection Accessory
Application
DC Bus
Used For
Variable Speed Drives
Mfr. Stock No.
VW3M7102R150
Type
Lexium 32 DC Bus
Compatible with Manufacturer Part Number
Mfr. No. ATV320...B, Mfr. No. ATV320...C, Mfr. No. ATV320...W/ATV320...WS, Mfr. No. ATV340
Compatible with Sub-Brand
Altivar

Description

DC Bus Cable, Application DC Bus, For Use With ATV320B, ATV320C @ 0.18 to 2.2kW, 200 To 240V, 1-Phase, ATV320C @ 0.37 To 4kW, 380 To 500V, ATV320C @ 0.75 To 15kW, 525 to 600V, 3-Phase, ATV340 @ 0.75 To 7.5kW, For Use with Series ATV320B, ATV320C, ATV340

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.