DC Bus Connector Kit, 10 Connectors
Mfr # VW3M2207
Zoro # G7686469
product price: $159.99
/ea
Free Shipping & Returns
Key Features
For Use With
Altivar Machine ATV320, Lexium 28, 32
Depth
8.0 in
Width
8.0 in
Function
Connection Accessory
Application
DC Bus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VW3M2207
Zoro #
G7686469
UPC #
00785901127277
Country of Origin
Germany
Dimensions
Depth
8.0 in
Width
8.0 in
Overall Depth
8 in
Overall Width
8 in
Details
Item
DC Bus Connector Kit
For Use With
Altivar Machine ATV320, Lexium 28, 32
Function
Connection Accessory
Application
DC Bus
Used For
Variable Speed Drives
Includes
(10) Connectors
Type
Extension
Mfr. Stock No.
VW3M2207
Compatible with Manufacturer Part Number
Mfr. No. ATV320...B, Mfr. No. ATV320...W/ATV320...WS, Mfr. No. LXM28, Mfr. No. LXM32
Compatible with Sub-Brand
Altivar, Lexium
Description
DC Bus Connector Kit, Application DC Bus, For Use With Altivar Machine ATV320, Lexium 28, 32, Overall Width 8 in, Overall Depth 8 in, For Use with Series ATV32, ATV320, Lexium 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.