DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 240 W, 10 A, DIN Rail

  • Mfr # ABL8RPS24100

  • Zoro # G7543234


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/120V AC; 200/500V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ABL8RPS24100
Zoro #
G7543234
UPC #
785901498964
Country of Origin
Philippines

Dimensions

Overall Height
5.51 in
Overall Width
5.27 in
Overall Depth
3.35 in
Width
5.51 in
Height
5.27 in
Depth
3.35 in
Wire Size - Maximum
12 AWG
Wire Size - Minimum
22 AWG

Details

Item
DC Power Supply
Input Voltage
100/120V AC; 200/500V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Status Indicator
Green/Orange/Red LED, Green/Red LED
Series
ABL
Operating Temp. Range
-13 to 140°F
Features
A High Degree Of Output Voltage Stability, A Very Wide Input Voltage Range For The Universal Range, And Undervoltage Protection, Diagnostics Via LED Indicators On The Front Panel, Good Performance, Integrated Overload, Overvoltage, Remote Diagnostics Via A Relay Contact For The Universal Range, Short Circuit, Very Compact Size
Phase - Electrical
Single
Case Material
Plastic Case
Output Noise
Less Than or Equal to 200mV
Hold Up Time
Greater Than 120 msec @ 400V AC, Greater Than 20 msec @ 100V AC, Greater Than 40 msec @ 240V AC
Power Rating
240W
Peak Amps
15
Hz
50/60 Hz
Output Voltage
24V DC
Output Amps
10A
Style
Switching
IP Rating
IP20
Standards
cCSAus, CSA C22.2 No. 60950-1, EAC, EN/IEC 62368-1, KC, RCM, UL 508, UL Listed
Includes
Power Factor Correction Filter
Connection
Screw
Protection
Overload Manual or Automatic Reset; Overvoltage 30 to 32V, Manual Reset; Short-Circuits Manual or Automatic Reset; Undervoltage Tripping if U Less Than 21.6V; Thermal Automatic Reset
Current - Peak
15 A
Current - Inrush
30 A
Manufacturer Warranty
18 mo
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
1
Input Frequency - Nominal
50/60 Hz
Wire Connection Type
Screw Terminals

Description

DC Power Supply, Input Voltage 100 to 120V AC, 200 to 500V AC, Output Voltage 24V DC, Power Rating 240W, Output Amps 10, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 5.27 in, Width 5.51 in, Depth 3.35 in, Series ABL, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 15, IP Rating IP20, Output Noise Less Than or Equal to 200mV, Hold Up Time Greater Than 120 msec @ 400V AC, Greater Than 20 msec @ 100V AC, Greater Than 40 msec @ 240V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.