Zoro Homepage

DC Power Supply, 100/120V AC; 200/240V AC, 24V DC, 480 W, 20 A, DIN Rail

  • Mfr # ABL8RPM24200

  • Zoro # G7582084


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/120V AC; 200/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
480 W
Current - Output
20 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABL8RPM24200
Zoro #
G7582084
UPC #
785901583547
Country of Origin
Philippines

Dimensions

Overall Height
5.51 in
Overall Width
5.63 in
Overall Depth
5.71 in
Width
5.51 in
Height
5.63 in
Depth
5.71 in
Wire Size - Minimum
22 AWG
Wire Size - Maximum
12 AWG

Details

Item
DC Power Supply
Input Voltage
100/120V AC; 200/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
480 W
Current - Output
20 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Series
ABL
Status Indicator
Green/Orange/Red LED, Green/Red LED
Hz
50/60 Hz
Case Material
Plastic Case
Style
Switching
Features
A High Degree Of Output Voltage Stability, A Very Wide Input Voltage Range For The Universal Range, And Undervoltage Protection, Diagnostics Via LED Indicators On The Front Panel, Good Performance, Integrated Overload, Overvoltage, Remote Diagnostics Via A Relay Contact For The Universal Range, Short Circuit, Very Compact Size
Output Amps
20A
Output Noise
Less Than or Equal to 200mV
Power Rating
480W
IP Rating
IP10/20
Peak Amps
30
Output Voltage
24V DC
Operating Temp. Range
-13 to 140°F
Phase - Electrical
Single
Hold Up Time
Greater Than 120 msec @ 400V AC, Greater Than 20 msec @ 100V AC, Greater Than 40 msec @ 240V AC
Standards
cCSAus, CSA C22.2 No. 60950-1, EAC, EN/IEC 62368-1, KC, RCM, UL 508, UL Listed
Includes
Power Factor Correction Filter
Protection
Overload Manual or Automatic Reset; Overvoltage 30 to 32V, Manual Reset; Short-Circuits Manual or Automatic Reset; Undervoltage Tripping if U Less Than 21.6V; Thermal Automatic Reset
Connection
Screw
Current - Inrush
30 A
Current - Peak
30 A
Operating Temperature - Minimum
-13 Degrees F
Input Frequency - Nominal
50/60 Hz
NEMA Enclosure Rating
1
Manufacturer Warranty
18 mo
Operating Temperature - Maximum
140 Degrees F
Wire Connection Type
Screw Terminals

Description

DC Power Supply, Input Voltage 100 to 120V AC, 200 to 240V AC, Output Voltage 24V DC, Power Rating 480W, Output Amps 20, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 5.63 in, Width 5.51 in, Depth 5.71 in, Series ABL, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 30, IP Rating IP10, IP20, Output Noise Less Than or Equal to 200mV, Hold Up Time Greater Than 120 msec @ 400V AC, Greater Than 20 msec @ 100V AC, Greater Than 40 msec @ 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.