CAD Viewer & Download Files
DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72 W, 3 A, DIN Rail
Mfr # ABL8RPS24030
Zoro # G7576536
CAD Available
product price: $258.70
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Input Voltage
100/120V AC; 200/500V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
72 W
Current - Output
3 A
Mounting
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABL8RPS24030
Zoro #
G7576536
UPC #
785901685852
Country of Origin
Philippines
Dimensions
Overall Height
4.72 in
Overall Width
5.27 in
Overall Depth
1.73 in
Width
4.72 in
Height
5.27 in
Depth
1.73 in
Wire Size - Minimum
22 AWG
Wire Size - Maximum
12 AWG
Description
DC Power Supply, Input Voltage 100 to 120V AC, 200 to 500V AC, Output Voltage 24V DC, Power Rating 72W, Output Amps 3, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 5.27 in, Width 4.72 in, Depth 1.73 in, Series ABL, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 1.5, IP Rating IP20, Output Noise Less Than or Equal to 200mV, Hold Up Time Greater Than 18 msec, Status Indicator Green/Orange/Red LED, Green/Red LED, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.