DC Power Supply, 380/500V AC, 24V DC, 480 W, 20 A, DIN Rail

  • Mfr # ABL8WPS24200

  • Zoro # G7506816


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
380/500V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
480 W
Current - Output
20 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABL8WPS24200
Zoro #
G7506816
UPC #
785901666363
Country of Origin
Philippines

Dimensions

Overall Height
6.1 in
Overall Width
5.63 in
Overall Depth
3.74 in
Height
5.63 in
Depth
3.74 in
Width
6.1 in
Wire Size - Minimum
22 AWG
Wire Size - Maximum
12 AWG

Details

Item
DC Power Supply
Input Voltage
380/500V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
480 W
Current - Output
20 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Three
Power Supply Style
Switching
Style
Switching
Output Voltage
24V DC
Phase - Electrical
Three
Status Indicator
Green/Orange/Red LED, Green/Red LED
IP Rating
IP10/20
Hz
50/60 Hz
Output Noise
Less Than or Equal to 200mV
Peak Amps
1.5
Operating Temp. Range
-13 to 140°F
Power Rating
480W
Hold Up Time
Greater Than 18 msec
Series
ABL
Features
A High Degree Of Output Voltage Stability, A Very Wide Input Voltage Range For The Universal Range, And Undervoltage Protection, Diagnostics Via LED Indicators On The Front Panel, Good Performance, Integrated Overload, Overvoltage, Remote Diagnostics Via A Relay Contact For The Universal Range, Short Circuit, Very Compact Size
Case Material
Plastic Case
Output Amps
20A
Standards
cCSAus, CSA C22.2 No. 60950-1, EN/IEC 62368-1, KC, RCM, UL 508, UL Listed
Includes
Power Factor Correction Filter
Protection
Overload Manual or Automatic Reset; Overvoltage 30 to 32V, Manual Reset; Short-Circuits Manual or Automatic Reset; Undervoltage Tripping if U Less Than 21.6V; Thermal Automatic Reset
Connection
Screw
Current - Inrush
25 A
Input Frequency - Nominal
50/60 Hz
Manufacturer Warranty
18 mo
Wire Connection Type
Screw Terminals
Operating Temperature - Maximum
140 Degrees F
Current - Peak
1.5 A
Operating Temperature - Minimum
-13 Degrees F

Description

DC Power Supply, Input Voltage 380 to 500V AC, Output Voltage 24V DC, Power Rating 480W, Output Amps 20, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 5.63 in, Width 6.1 in, Depth 3.74 in, Series ABL, Hz 50 to 60 Hz, Phase - Electrical Three, Peak Amps 1.5, IP Rating IP20, Output Noise Less Than or Equal to 200mV, Hold Up Time Greater Than 18 msec, Status Indicator Green/Orange/Red LED, Green/Red LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.