This item is Discontinued.

Schneider Electric DC Power Supply, 380/500V AC, 24V DC, 960 W, 40 A, DIN Rail ABL8WPS24400

DC Power Supply, 380/500V AC, 24V DC, 960 W, 40 A, DIN Rail (Discontinued)

  • Mfr # ABL8WPS24400
  • Zoro # G7004094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABL8WPS24400
Zoro #
G7004094
UPC #
785901666578
Country of Origin
Philippines

Dimensions

Overall Height
6.1 in
Overall Width
5.63 in
Overall Depth
6-1/2 in
Height
5.63 in
Depth
6-1/2 in
Width
6.1 in
Wire Size - Minimum
22 AWG
Wire Size - Maximum
12 AWG

Details

Item
DC Power Supply
Input Voltage
380/500V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
960 W
Current - Output
40 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Three
Power Supply Style
Switching
Output Voltage
24V DC
Peak Amps
1.5
Features
A High Degree Of Output Voltage Stability, A Very Wide Input Voltage Range For The Universal Range, And Undervoltage Protection, Diagnostics Via LED Indicators On The Front Panel, Good Performance, Integrated Overload, Overvoltage, Remote Diagnostics Via A Relay Contact For The Universal Range, Short Circuit, Very Compact Size
Power Rating
960W
Phase - Electrical
Three
Output Noise
Less Than or Equal to 200mV
Style
Switching
Standards
cCSAus, CSA C22.2 No. 60950-1, EAC, EN/IEC 62368-1, RCM, UL 508, UL Listed
Operating Temp. Range
-13 to 140°F
Series
ABL
Hold Up Time
Greater Than 18 msec
Output Amps
40A
IP Rating
IP10/20
Case Material
Plastic Case
Status Indicator
Green/Orange/Red LED, Green/Red LED
Hz
50/60 Hz
Includes
Power Factor Correction Filter
Connection
Screw
Protection
Overload Manual or Automatic Reset; Overvoltage 30 to 32V, Manual Reset; Short-Circuits Manual or Automatic Reset; Undervoltage Tripping if U Less Than 21.6V; Thermal Automatic Reset
Operating Temperature - Minimum
-13 Degrees F
Input Frequency - Nominal
50/60 Hz
Wire Connection Type
Screw Terminals
Current - Inrush
25 A
Operating Temperature - Maximum
140 Degrees F
Manufacturer Warranty
18 mo

Description

DC Power Supply, Input Voltage 380 to 500V AC, Output Voltage 24V DC, Power Rating 960W, Output Amps 40, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 5.63 in, Width 6.1 in, Depth 6.5 in, Series ABL, Hz 50 to 60 Hz, Phase - Electrical Three, Peak Amps 1.5, IP Rating IP20, Output Noise Less Than or Equal to 200mV, Hold Up Time Greater Than 18 msec, Status Indicator Green/Orange/Red LED, Green/Red LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.