Definite Purpose Contactor, 24V AC, 2 P, 1 Phase, Box Lug & Quick Connect
Mfr # 8910DPA62V14
Zoro # G515302399
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
24V AC
Number of Poles
2
Full Load Current - Resistive
75 A
Phase
1
Terminal Connection Type
Box Lug & Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8910DPA62V14
Zoro #
G515302399
UPC #
-
Country of Origin
Unknown
Details
Item
Definite Purpose Contactor
Coil Voltage
24V AC
Number of Poles
2
Full Load Current - Resistive
75 A
Phase
1
Terminal Connection Type
Box Lug & Quick Connect
Series
8910DPA
Full Load Current - Inductive
60 A
Description
DP Contactor - 60A 2 Pole 24 VAC Coil Contactor, Definite Purpose, 60A, 2 pole, 10 HP at 230 VAC, 1 phase, 24/24 VAC 50/60 Hz coil, open
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.