Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Rail, Level Relay, 5 A, Screw

  • Mfr # RM35LM33MW

  • Zoro # G0572120


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
250VAC/DC
Current Rating
5 A
Features
For Relay On LED (Yellow); For Power On LED (Green); For Timer On LED (Yellow); Detection By Resistive Probes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM35LM33MW
Zoro #
G0572120
UPC #
785901565796
Country of Origin
Indonesia

Dimensions

Body Width - Relay
35 mm

Details

Item
Level Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
250VAC/DC
Current Rating
5 A
Features
For Relay On LED (Yellow); For Power On LED (Green); For Timer On LED (Yellow); Detection By Resistive Probes
Power Consumption - Relay
5 VA
Standards
EN/IEC 60255-6; CE : 73/23/EEC; CE : EMC 89/336/EEC; CSA; GL; UL; C-tick; GOST
Switching Power
1250 VA
Switching Voltage
250 V AC/DC
Operating Temp. Range
-20-50°C
Status Indicator
No Indicator

Description

Level Relay, Status Indicator No Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.