Zoro Homepage

DIN Rail, Plug-In Relay, 4.4 mA, Screw

  • Mfr # SR2E121B

  • Zoro # G0572166


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
24V AC
Current Rating
4.4 mA
Contact Form
NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2E121B
Zoro #
G0572166
UPC #
785901571759
Country of Origin
France

Details

Item
Plug-In Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
24V AC
Current Rating
4.4 mA
Contact Form
NO
Power Consumption - Relay
4 VA
Standards
EN/IEC 61000-4-6 level 3; EN/IEC 60068-2-27 Ea; EN/IEC 61000-4-11; EN/IEC 60068-2-6 Fc; EN/IEC 61000-4-4 level 3; EN/IEC 61000-4-5; EN/IEC 61000-4-3; EN/IEC 61000-4-2 level 3; EN/IEC 61000-4-12; GL; UL; CSA; GOST; C-tick
Operating Temp. Range
-20-40°C in non-ventilated enclosure IEC 60068-2-1 and IEC 60068-2-2 || -20-55°C IEC 60068-2-1 and IEC 60068-2-2
Status Indicator
No Indicator

Description

Plug-In Relay, Status Indicator No Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.