Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Rail, Plug-In Relay, 5A, 12 Pins, Screw

  • Mfr # RM35HZ21FM

  • Zoro # G3464204


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Number of Pins
12
Coil Voltage
120 to 277V AC
Current Rating
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM35HZ21FM
Zoro #
G3464204
UPC #
785901564553
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
3.54 in
Body Height
3.54 in
Body Depth
2.83 in
Body Width
1.38 in
Overall Depth
2.99 in

Details

Item
Plug-In Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Number of Pins
12
Coil Voltage
120 to 277V AC
Current Rating
5A
Contact Form
DPDT
Response Time
3.5 sec
Input Voltage
120 to 277V AC
Standards
C-Tick, CSA Certified, GL, GOST, IEC 60255-6, NF EN 60255-6, UL Listed
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Contact Material
Cadmium Free
Power Consumption - Relay
6 VA
Status Indicator
LED Indicator
IP Rating
IP20; IP30
Output Switch Configuration
(2) CO
For Use With
Hard-Wired Logic Automated Systems
Mechanical Operating Durability
30,000,000
Frequency
50/60 Hz
Number of Inputs
1
Coil Resistance
1.33 kiloohm
Electrical Operating Durability
100,000
Delay Time
0.1 to 10 sec
Delay Type
Adjustable
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
122 Degrees F
Power Consumption
6 VA
Switching Power
1250 VA
Switching Voltage
250 V AC/DC

Description

Relay, Coil Resistance 1.33 kiloohm, Contact Form DPDT, Delay Time 0.1 to 10 sec, Delay Type Adjustable, Electrical Connection Screw Terminal, IP Rating IP20; IP30, Input Voltage 120 to 277V AC, Mounting Style DIN Rail, Number of Inputs 1, Number of Pins 12, Output Switch Configuration (2) CO, Response Time 3.5 sec, Status Indicator LED Indicator, Standards C-Tick, CSA Certified, GL, GOST, IEC 60255-6, NF EN 60255-6, UL Listed, For Use With Hard-Wired Logic Automated Systems, Body Depth 2.83 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.