CAD Drawings

Download CAD Files

DIN Rail & Top Flange, Enclosed Power Relay, Square, 30 A, 6 Pins, Tab

  • Mfr # RPF2AB7

  • Zoro # G2767213

CAD Available

product price:  $15.29
/ea

Key Features

CAD Drawing
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Tab
Base Shape
Square
Number of Pins
6
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPF2AB7
Zoro #
G2767213
UPC #
785901428480
Country of Origin
China

Dimensions

Dimensions
1.65"H, 1.34"W, 2.68"D
Overall Height - Relay
1.54 in
Body Width
1.33 in
Body Height
2.7 in
Body Depth
1.38 in
Flat Pin Width
0.25 in
Overall Depth
1.73 in

Details

Item
Enclosed Power Relay
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Tab
Base Shape
Square
Number of Pins
6
Coil Voltage
24V AC
Current Rating
30 A
Contact Form
DPST-NO
Contact Rating (AC)
30 A @ 250/277V
Contact Rating (DC)
20 A @ 28V (NO), 25 A @ 28V (NO)
Features
Sealed Construction
Coil Rating
4.0VA, 1.7W
Number of Poles
2
Power Consumption - Relay
4.0 VA
Contact Material
Silver Tin Oxide
Contact Amp Rating (Resistive)
30A @ 277VAC, 20A @ 28VDC
Standards
CE Certified, CSA C22.2 No 14, EN/IEC 61810-1, GOST, UL 508
Hz
50/60
Input Voltage
19.2 to 26.4V
Motor Rated
Yes
Horsepower @ 120V AC
1 hp
Status Indicator
No Indicator
Power Consumption
4 VA
Dielectric Strength
1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Poles with Basic, 4,000V AC Between Coil and Contact with Reinforced
Electrical Operating Durability
100,000
Resistance Properties
Shock-Resistant, Vibration-Resistant
Frequency
50/60 Hz
Maximum Switching Voltage
250V AC
Operating Current
20 A at 28V DC (NO UL), 25 A at 28V DC (NO IEC), 30 A at 250V AC (NO IEC), 30 A at 77V AC (NO UL)
Maximum Operating Temperature
131 Degrees F
Response Time
25 msec
Series
Harmony(TM) RPF Power Series
Mechanical Operating Durability
5,000,000
For Use With
Hard-Wired Logic Automated Systems
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 240V AC
3 hp
Weight
2.88 oz
IP Rating
IP40
Sealing
Sealed
Push-To-Test Method
No Button
Coil Resistance
170 Ohm at 20°C +/- 15 %
Switching Voltage
250 V IEC
Dielectric Voltage
2000 V AC between poles with basic || 4000 V AC between coil and contact with reinforced || 1500 V AC between contacts with micro disconnection
Protection Category
RT II
CAD Available
Yes

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPST-NO, Current Rating 30 A, Electrical Connection 1/4 in Tab Terminal, Flat Pin Width 0.25 in, Number of Pins 6, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 250/277V (NO), Contact Rating (DC) 20 A @ 28V (NO), 25 A @ 28V (NO), Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 3 hp, Mounting Style DIN Rail & Top Flange, Push-To-Test Method No Button, Body Depth 1.38 in, Body Height 2.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.