Zoro Homepage

Disconnect Switch, 3P, Three Phase, Indoor/Outdoor, Rotary Handle, PBT

  • Mfr # VLS3P080R2

  • Zoro # G0859072


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Contact Form
3P
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
HP
60.3 HP @ 400 V, 60.3 HP @ 500 V, 60.3 HP @ 690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLS3P080R2
Zoro #
G0859072
UPC #
-
Country of Origin
Italy

Dimensions

Depth
3.94 in
Height
2.76 in
Width
2.76 in

Description

Disconnect Switch, Use Body Switch Disconnector, Intermittent Duty, 47 A, 63 A, 80 A, 100 A Amps, Voltage 690 V AC, 60.3 HP @ 400V AC, 60.3 HP @ 500V AC, 60.3 HP @ 690V AC HP, 20 IP Rating, Number of Poles 3, Contact Form 3 NO, Height 2.76 in, Width 2.76 in, Depth 3.94 in, Standards CSA C22.2 No 4, IEC 60947-3, UL98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.