Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Switch, Fusible, 3P, External Frontal

  • Mfr # GS1DDU3

  • Zoro # G3576304


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3P
Current Rating
30 A
For Fuse Class
Class CC
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1DDU3
Zoro #
G3576304
UPC #
-
Country of Origin
France

Dimensions

Width
97 mm
Depth
83.5 mm
Height
116 mm
Fuse Size
CC

Details

Item
Disconnect Switch
Protection Method
Fusible
Contact Form
3P
Current Rating
30 A
For Fuse Class
Class CC
Voltage
690 V
Handle Type
External Frontal
Standards
UL 489 || CSA C22.2 No 5
Device Application
protection
Product Name
TeSys GS
Type Of Operating Handle
external frontal || direct frontal
Ambient Air Temperature For Operation
-20-70°C
Product Or Component Type
switch-disconnector-fuse
Connections - Terminals
power circuit lugs-ring terminals 2-6 mm²
Ip Degree Of Protection
IP20 IEC 60529 with terminal cover)
Electrical Durability
6000 cycles
Protected Poles Description
3t
Rated Operational Power In W
15 kW 400 V || 18.5 kW 500 V || 25 kW 690 V
Network Frequency
50/60 Hz
Short-Circuit Withstand
5.5 kA
Design
compact
Product Certifications
LROS (Lloyds register of shipping) || LOVAG || ASEFA
Range
TeSys
Ambient Air Temperature For Storage
-40-80°C
Tightening Torque
power circuit 3-3 N.m
Network Type
AC || DC
Contacts Type And Composition
3 NO
Mounting Support
rail || plate
Poles Description
3P
Device Short Name
GS1 DD
Mechanical Durability
10000 cycles
Fire Resistance
960°C body IEC 60695-2-1

Description

The SCHNEIDER ELECTRIC - GS1DDU3 is a Safety Disconnect Switch, an essential industrial electrical device used for interrupting electric current flow to specific circuits or equipment. Primarily utilized by professionals in sectors such as manufacturing, construction, and energy production, this device aids in enhancing workplace safety by preventing accidental startups or electrical shocks during servicing operations.

  • Ambient Air Temperature For Operation: The switch is rated for operation within a range of surrounding air temperature from -20-70°C.
  • Connections - Terminals: It accommodates power circuit lugs-ring terminals 2-6 mm2 indicating its compatibility with various wire sizes and types.
  • Contact Form & Composition: With a 3P contact form and 3 NO contacts type and composition, it is designed to control multiple circuits.
  • Current Rating: It has a current rating of 30 A which indicates the maximum amount of electrical current it is designed to carry.
  • Device Application: Intended for use in various environments where they are installed and operated.
  • Mechanical Durability & Electrical Durability: Rated for up to 10000 mechanical operational cycles and up to 6000 electrical operational cycles under normal usage conditions.
  • Protection Method & IP Degree Of Protection: Uses fusible protection method with an IP degree protection level of IP20 (IEC 60529 with terminal cover), offering resistance against intrusion from foreign bodies like dust and moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.